
M3-0.50 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 6 mm Length, 2500 PK
Mfr # 901875-2500
Zoro # G306349473
product price:Â $272.99
/pk 2500, $0.11/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Thread Size
M3-0.50
Screw Length
6 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
2.045 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901875-2500
Zoro #
G306349473
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M3-0.50
Screw Length
6 mm
Drive Size
2.045 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
ASME B18.3.4M
System of Measurement
Metric
Description
Socket Button Head Cap Screw, M3-0.5 x 6mm, Alloy 12.9, Black Oxide, Hex Socket , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.