M3-0.50 Socket Head Cap Screw, Button, Plain Stainless Steel, 6 mm Length, 100 PK

  • Mfr # 992847-100

  • Zoro # G306349565


product price: $41.59
/pk 100, $0.42/ea

Key Features

Button Head
Hex Drive
Material
Stainless Steel
Finish
Plain
Drive Size
2 mm
Tensile Strength
1040 N/mm2
Standards
DIN 7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992847-100
Zoro #
G306349565
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Screw Length
6 mm
Drive Size
2 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
DIN 7380
System of Measurement
Metric
Thread Style
Fully Threaded

Description

Socket Button Head Cap Screw, DIN 7380, M3-0.5 x 6mm, Stainless Steel A2-70, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products