M3-0.50 Socket Head Cap Screw, Flat Head, Plain Stainless Steel, 30 mm Length, 5000 PK
- Mfr # 280671-5000
- Zoro # G306337111
product price:Â
$
584.99
/pk of 5000, $0.12/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
M3-0.50
Screw Length
30 mm
Material
Stainless Steel
Finish
Plain
Drive Size
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280671-5000
- Zoro #
- G306337111
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 1040 Mpa
- Standards
- DIN 7991
- System of Measurement
- Metric
Dimensions
- Thread Size
- M3-0.50
- Screw Length
- 30 mm
- Drive Size
- 2 mm
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M3-0.5 x 30mm, Stainless Steel A2-70, 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.