
M3-0.50 Socket Head Cap Screw, Button, Plain Stainless Steel, 8 mm Length, 5000 PK
Mfr # 124197-5000
Zoro # G706332532
product price: $299.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Thread Size
M3-0.50
Material
Stainless Steel
Finish
Plain
Drive Size
2 mm
Tensile Strength
1040 N/mm2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124197-5000
Zoro #
G706332532
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M3-0.50
Screw Length
8 mm
Drive Size
2 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
DIN 7380
System of Measurement
Metric
Description
Socket Button Head Cap Screw, DIN 7380, M3-0.5 x 8mm, Stainless Steel A2-70, Hex Socket , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.