M3-0.50 x 10 mm Phillips Pan Machine Screw, Yellow Zinc Plated Steel, 3000 PK

  • Mfr # 474765

  • Zoro # G306367538


product price:  $197.99
/pk 3000, $0.07/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
10 mm
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474765
Zoro #
G306367538
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Fastener Length
10 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Yellow Zinc Plated
Standards
JIS-B1 188
Item
SEMS Machine Screw
Screw Head Type
Pan
Min. Tensile Strength
420 N/mm2

Description

M3-0.5x10mm SEMS Screws/Double Washer/Phil./Pan Hd/Zinc Yellow/Split Lockwasher & Flat 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.