M3-0.50 x 16 mm Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 5000 PK

  • Mfr # 870787

  • Zoro # G306337753


product price:  $759.99
/pk 5000, $0.15/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
870787
Zoro #
G306337753
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Fastener Length
16 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
DIN 965
Item
Machine Screw

Description

M3-0.5 x 16 mm Machine Screws/Phillips/Flat Head/18-8 Stainless Steel/Black Oxide/DIN965 , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products