M3-0.50 x 18 mm Phillips Flat Machine Screw, Black Oxide Steel, 3000 PK

  • Mfr # 483011

  • Zoro # G306315003


product price:  $188.99
/pk 3000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
483011
Zoro #
G306315003
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Fastener Length
18 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Oxide
Standards
DIN 965
Item
Machine Screw

Description

M3-0.5 x 18 mm Machine Screws/Phillips/Flat Head/Steel/Black Oxide/DIN965 , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.