
M3-0.50 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # 384108
Zoro # G306364322
product price:Â $753.99
/pk 5000, $0.15/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
384108
Zoro #
G306364322
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M3-0.50
Fastener Length
30 mm
Drive Size
#1
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
ASME B18.21.2M, ISO 7045
Item
SEMS Machine Screw
Min. Tensile Strength
60,900 psi
Description
M3-0.5 x 30 mm SEMS Screws/Internal Tooth Washer/Phillips/Pan Head/Steel/Zinc/ISO7045 , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.