Shop NEWPORT FASTENERS
See all product information
Create Account
M3-0.50 x 5 mm Phillips Machine Screw, Zinc Plated Steel, 4000 PK
- Mfr # 176904
- Zoro # G006367562
product price:Â
$
270.99
/pk of 4000, $0.07/ea
Free Shipping & Returns
Key Features
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
5 mm
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 176904
- Zoro #
- G006367562
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- JIS-B1 188
- Item
- SEMS Machine Screw
- Min. Tensile Strength
- 420 N/mm2
- Screw Head Type
- Pan
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 5 mm
- Drive Size
- #2
Description
M3-0.5x5mm SEMS Screws/Double Washer/Phil./Pan JIS-B1-188 Hd/Zinc/Split Lockwasher & Flat 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.