Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 3 mm Outside Dia, 5 mm L, Steel

  • Mfr # 400604

  • Zoro # G306350806


product price: $802.99
/pk 20000, $0.04/ea
Free Shipping & Returns

Key Features

Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
4 mm
Material
Steel
Outside Dia.
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400604
Zoro #
G306350806
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
4 mm
Shank Length
6 mm
Outside Dia.
M3

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Finish
Plain
Standards
ISO 8752

Description

M3 x 5mm Roll Pins/Steel/Plain /ISO 8752 , 20000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.