Hex Nut, M30-3.5, Stainless Steel, Not Graded, Plain, 24 mm Ht, 10 PK

  • Mfr # 216823-PR-10

  • Zoro # G706310202


product price:  $283.99
/pk 10, $28.40/ea
Free Shipping & Returns

Key Features

Thread Size
M30-3.5
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
216823-PR-10
Zoro #
G706310202
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M30-3.5
Hex Height
24 mm
Hex Width
46 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric

Description

M30-3.50 Finished Hex Nuts/A2-70 Stainless Steel/DIN 934 , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.