M30-3.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 130 mm Length

  • Mfr # 379431-1

  • Zoro # G306340302


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M30-3.50
Screw Length
130 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
22.275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379431-1
Zoro #
G306340302
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M30-3.50
Screw Length
130 mm
Drive Size
22.275 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Partially Threaded

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,M30-3.50 x130mm Coarse Thread,Partially Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.