Shop NEWPORT FASTENERS
See all product information
Create Account
M3.5-0.60 x 10 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 8000 PK
- Mfr # 565843-BR-8000
- Zoro # G006325777
product price:Â
$
612.99
/pk of 8000, $0.08/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565843-BR-8000
- Zoro #
- G006325777
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
- Thread Style
- Fully Threaded
Description
M3.5-0.60 x 10mm Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 8000PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.