
M3.5-0.60 x 6 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK
Mfr # 512770
Zoro # G006325395
product price:Â $310.99
/pk 2000, $0.16/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512770
Zoro #
G006325395
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M3.5-0.60
Fastener Length
6 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
M3.5-0.6 x 6 mm Machine Screws/Six-Lobe /Pan Head/18-8 Stainless Steel/ISO7045 , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.