M36-4.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 300 mm Length, 4 PK

  • Mfr # 289116-4

  • Zoro # G306339153


product price:  $868.99
/pk 4, $217.25/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M36-4.00
Screw Length
300 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
27.275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
289116-4
Zoro #
G306339153
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M36-4.00
Screw Length
300 mm
Drive Size
27.275 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Partially Threaded

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M36-4.00 x300mm Coarse Thread, 4PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products