Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M4-0.7, Steel, Class 6, Zinc Plated, 3.20 mm Ht, 10000 PK

  • Mfr # 348080

  • Zoro # G506310235


product price: $309.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Hex Height
3.20 mm
Hex Width
6.78 to 7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348080
Zoro #
G506310235
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.7
Hex Height
3.20 mm
Hex Width
6.78 to 7 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric

Description

M4-0.7 Finished Hex Nut/6/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.