M4-0.70 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 30 mm Length, 100 PK

  • Mfr # 241635-100

  • Zoro # G006337268


product price:  $111.99
/pk 100, $1.12/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Standards
ASTM A574M, ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241635-100
Zoro #
G006337268
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Screw Length
30 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Standards
ASTM A574M, ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded

Description

Socket Head Cap Screw, M4-0.7x30mm, Alloy Steel, Black Oxide, Hex Socket, Blue Devil Brand, , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.