M4-0.70 Socket Head Cap Screw, Flat Head, Black Oxide Alloy Steel, 25 mm Length, 2500 PK

  • Mfr # 139698-2500

  • Zoro # G306330518


product price:  $376.99
/pk 2500, $0.15/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M4-0.70
Screw Length
25 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
2.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139698-2500
Zoro #
G306330518
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Screw Length
25 mm
Drive Size
2.50 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
1040 Mpa
Standards
DIN 7991
System of Measurement
Metric

Description

Socket Flat Countersunk Head Cap Screw, DIN 7991, M4-0.7 x 25mm, Alloy 12.9, Black Oxide, 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products