Shop NEWPORT FASTENERS
See all product information
Create Account
M4-0.70 Socket Head Cap Screw, Flat Head, Zinc Plated Alloy Steel, 12 mm Length, 1000 PK
- Mfr # 207859-1000
- Zoro # G006330894
product price:Â
$
309.99
/pk of 1000, $0.31/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
M4-0.70
Screw Length
12 mm
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
2.50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 207859-1000
- Zoro #
- G006330894
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M4-0.70
- Screw Length
- 12 mm
- Drive Size
- 2.50 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 1040 Mpa
- Standards
- ANSI/ASME B18.3.5M
- System of Measurement
- Metric
Description
Socket Flat Countersunk Head Cap Screw, M4-0.7 x 12mm, Alloy Steel, Metric Class 12.9, Zinc, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.