Newport Fasteners
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L, 100 PK
- Mfr # 130063-100
- Zoro # G106332729
$38.99
Subtotal: $38.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M4-0.70
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Button
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L, 2500 PK 404789-2500
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L, 100 PK 404789-100
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L, 100 PK 748751-100
- NEWPORT FASTENERS 5/8"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-3/4 in L, 100 PK 122880-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/16 in L, 2500 PK 901766-2500
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in L, 100 PK 661128-100
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 1300 PK 134653-1300
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 100 PK 649691-100
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 50 PK 992658-50
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 3/8 in L, 20 PK 67394
- 80/20 5/16"-18 Socket Head Cap Screw, Stainless Steel, 1 in L 3632
- Newport Fasteners Socket Head Cap Screws