M4-0.70 Socket Head Cap Screw, Flat Head, Yellow Zinc Plated Steel, 30 mm Length, 1000 PK

  • Mfr # 712373

  • Zoro # G006367524


product price:  $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M4-0.70
Screw Length
30 mm
Material
Steel
Finish
Yellow Zinc Plated
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
712373
Zoro #
G006367524
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Screw Length
30 mm
Drive Size
#2

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Yellow Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
420 N/mm2
Standards
JIS-B1 188
System of Measurement
Metric

Description

M4-0.7x30mm SEMS Screws/Double Washer/Phil./Pan Hd/Zinc Yellow/Split Lockwasher & Flat 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products