Shop NEWPORT FASTENERS

M4-0.70 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK

  • Mfr # 160901

  • Zoro # G206367485


product price:  $1,071.99
/pk 8000, $0.13/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
160901
Zoro #
G206367485
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Fastener Length
10 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 7985A, DIN 6905A
Item
SEMS Machine Screw
Min. Tensile Strength
60,900 psi
Thread Style
Fully Threaded

Description

M4-0.7x10mm SEMS Screws/Split Lock Washer/Phil./Pan Hd/Zinc/DIN7985A Screw with DIN6905 Split 8000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products