M4-0.70 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 6000 PK

  • Mfr # 996069

  • Zoro # G306364445


product price:  $466.99
/pk 6000, $0.08/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
400 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
996069
Zoro #
G306364445
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Fastener Length
16 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
400 N/mm2
Standards
DIN 7985A, DIN 6902A
Item
SEMS Machine Screw
Thread Style
Fully Threaded
Min. Tensile Strength
400 N/mm2

Description

M4-0.7x16mm SEMS Screws/Flat Washer/Phil./Pan Head/Zinc/DIN7985A Screws/DIN6902A Washers,6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products