M4-0.70 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK

  • Mfr # 345403

  • Zoro # G306364032


product price:  $492.99
/pk 3000, $0.16/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
400 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
345403
Zoro #
G306364032
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Fastener Length
10 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
400 N/mm2
Standards
ISO 7045
Item
SEMS Machine Screw
Min. Tensile Strength
400 N/mm2
Thread Style
Fully Threaded

Description

M4-0.7 x 10 mm SEMS Screws/External Tooth Washer/Phillips/Pan Head/Steel/Zinc/ISO7045 , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products