
M4-0.70 x 10 mm Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 2000 PK
Mfr # 338985
Zoro # G306302744
product price:Â $554.99
/pk 2000, $0.28/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
DIN 7985A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
338985
Zoro #
G306302744
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M4-0.70
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
DIN 7985A
Item
Machine Screw
Description
M4-0.7 x 10 mm Machine Screws/Phillips/Pan Head/18-8 Stainless Steel/Black Oxide/DIN7985A , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.