Shop NEWPORT FASTENERS
See all product information
Create Account
M4-0.70 x 10 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1500 PK
- Mfr # 530487
- Zoro # G006364196
product price:Â
$
687.99
/pk of 1500, $0.46/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Fastener Length
10 mm
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530487
- Zoro #
- G006364196
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M4-0.70
- Fastener Length
- 10 mm
- Drive Size
- #2
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 72,500 psi
- Standards
- ISO 7045
- Item
- SEMS Machine Screw
- Min. Tensile Strength
- 72,500 psi
Description
M4-0.7x10mm SEMS Screws/External Tooth Washer/Phil./Pan Hd/St. Steel/Screw: 18-8 Stainless, 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.