M4-0.70 x 30 mm Phillips Pan Machine Screw, Black Oxide Steel, 1500 PK

  • Mfr # 273134

  • Zoro # G306309941


product price:  $314.99
/pk 1500, $0.21/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Standards
DIN 7985A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273134
Zoro #
G306309941
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Fastener Length
30 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Standards
DIN 7985A
Item
Machine Screw

Description

M4-0.7 x 30 mm Machine Screws/Phillips/Pan Head/Steel/Black Oxide/DIN7985A , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.