M4-0.70 x 35 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 500 PK

  • Mfr # 270167-PR-500

  • Zoro # G306302850


product price:  $222.99
/pk 500, $0.45/ea
Free Shipping & Returns

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Thread Size
M4-0.70
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 84
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
270167-PR-500
Zoro #
G306302850
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Fastener Length
35 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 84
Item
Machine Screw

Description

M4-0.70 x 35mm Machine Screws/Slotted/Cheese Head/18-8 Stainless Steel , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products