M42-4.50 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 60 mm Length, 3 PK

  • Mfr # 126457-3

  • Zoro # G006328648


product price:  $1,792.99
/pk 3, $597.66/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M42-4.50
Screw Length
60 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
32.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126457-3
Zoro #
G006328648
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M42-4.50
Screw Length
60 mm
Drive Size
32.33 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Partially Threaded

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M42-4.50 x360mm Coarse Thread, 3PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products