M42-4.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 120 mm Length

  • Mfr # 433994-1

  • Zoro # G006342330


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M42-4.50
Material
Alloy Steel
Finish
Black Oxide
Drive Size
32.33 mm
Tensile Strength
1220 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
433994-1
Zoro #
G006342330
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M42-4.50
Screw Length
120 mm
Drive Size
32.33 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,M42-4.50 x120mm Coarse Thread,Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products