Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 4.5 mm Outside Dia, 36 mm L, Steel

  • Mfr # 122890

  • Zoro # G006350878


product price: $544.99
/pk 2500, $0.22/ea
Free Shipping & Returns

Key Features

Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
4.5 mm
Material
Steel
Outside Dia.
M4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122890
Zoro #
G006350878
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
4.5 mm
Shank Length
37 mm
Outside Dia.
M4.5

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Finish
Plain
Standards
ISO 8752

Description

M4.5 x 36mm Roll Pins/Steel/Plain /ISO 8752 , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.