Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, 4 mm Ht, 2000 PK

  • Mfr # 906574

  • Zoro # G206332728


product price: $483.99
/pk 2000, $0.24/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
4 mm
Hex Width
7.78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906574
Zoro #
G206332728
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Hex Height
4 mm
Hex Width
7.78 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Metric

Description

M5-0.8 Hex Keps Nuts/18-8 Stainles Steel , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.