Square Weld Nut, M5-0.80, 18-8 Stainless Steel, 9 mm Wd, 9 mm Lg, 4.2 mm Ht, 2000 PK

  • Mfr # 792134

  • Zoro # G506354161


product price:  $1,415.99
/pk 2000, $0.71/ea
Free Shipping & Returns

Key Features

Base Shape
Square
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Base Width
9 mm
Base Length
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
792134
Zoro #
G506354161
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Base Width
9 mm
Base Length
9 mm
Base Height
4.2 mm

Details

Item
Weld Nut
Base Shape
Square
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Number of Weld Projections
4
System of Measurement
Metric
Nut Style
Square Weld Nut
Standards
DIN 928

Description

M5-0.8 Square Weld Nuts/4 Projections/18-8 Stainless Steel/DIN928 , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.