Hex Nut, M5-0.8, Stainless Steel, Not Graded, Plain, 4 mm Ht, 4000 PK

  • Mfr # 480258-BR-4000

  • Zoro # G806310324


product price: $208.99
/pk 4000, $0.05/ea
Free Shipping & Returns

Key Features

Thread Size
M5-0.8
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480258-BR-4000
Zoro #
G806310324
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.8
Hex Height
4 mm
Hex Width
7.78 to 8 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric

Description

M5-0.80 Finished Hex Nuts/A2-70 Stainless Steel/DIN 934 , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.