M5-0.80 Socket Head Cap Screw, 18-8 Stainless Steel, 35 mm Length, 2000 PK

  • Mfr # 253207-2000

  • Zoro # G306337180


product price:  $634.99
/pk 2000, $0.32/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M5-0.80
Screw Length
35 mm
Material
18-8 Stainless Steel
Drive Size
4.084 mm
Tensile Strength
1220 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253207-2000
Zoro #
G306337180
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Screw Length
35 mm
Drive Size
4.084 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws,Stainless Steel 18-8,M5-0.80 x35mm Coarse Thread,Fully Threaded, 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products