
M5-0.80 Socket Head Cap Screw, Flat Head, Black Oxide Alloy Steel, 50 mm Length, 5000 PK
Mfr # 367012-5000
Zoro # G606341474
product price:Â $3,130.99
/pk 5000, $0.63/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
M5-0.80
Screw Length
50 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
367012-5000
Zoro #
G606341474
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M5-0.80
Screw Length
50 mm
Drive Size
3 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
1040 Mpa
Standards
ANSI/ASME B18.3.5M
System of Measurement
Metric
Description
Socket Flat Countersunk Head Cap Screw, M5-0.8x50mm, Alloy Steel, Metric Class 10.9, 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.