M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 8 mm Length, 100 PK

  • Mfr # 573092-100

  • Zoro # G306370286


product price:  $76.19
/pk 100, $0.76/ea

Key Features

Hex Drive
Thread Size
M5-0.80
Screw Length
8 mm
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
4.084 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
573092-100
Zoro #
G306370286
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Screw Length
8 mm
Drive Size
4.084 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Hd Cap Screws DIN 912,Alloy Steel,12.9 ,Zinc Plated,M5-0.80 x8mm,Fully Threaded RoHS 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products