This item is Discontinued.

Newport Fasteners M5-0.80 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK 198188

M5-0.80 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK (Discontinued)

  • Mfr # 198188
  • Zoro # G706367602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198188
Zoro #
G706367602
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Fastener Length
12 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
ISO 7045
Item
Machine Screw
Min. Tensile Strength
400 N/mm2
Screw Head Type
Pan

Description

M5-0.8 x 12 mm SEMS Screws/Split Lock Washer/Phillips/Pan Head/Steel/Zinc/ISO7045 , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.