Shop NEWPORT FASTENERS
See all product information
Create Account
M5-0.80 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 4000 PK
- Mfr # 507400
- Zoro # G006364011
product price:Â
$
1,106.99
/pk of 4000, $0.28/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
16 mm
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 507400
- Zoro #
- G006364011
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 16 mm
- Drive Size
- #2
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 400 N/mm2
- Standards
- DIN 7985A, DIN 6902A
- Item
- SEMS Machine Screw
- Min. Tensile Strength
- 400 N/mm2
Description
M5-0.8x16mm SEMS Screws/Flat Washer/Phil./Pan Head/Zinc/DIN7985A Screws/DIN6902A Washers,4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.