
M5-0.80 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK
Mfr # 974141-PR-500
Zoro # G306341620
product price:Â $214.99
/pk 500, $0.43/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
30 mm
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
974141-PR-500
Zoro #
G306341620
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M5-0.80
Fastener Length
30 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
M5-0.80 x 30mm Machine Screws/Phillips/Flat Head/18-8 Stainless Steel , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.