M5-0.80 x 35 mm Torx Button Machine Screw, Plain Steel, 2000 PK
- Mfr # 574855
- Zoro # G006319646
product price:Â
$
1,868.99
/pk of 2000, $0.93/ea
Free Shipping & Returns
Key Features
Button Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 574855
- Zoro #
- G006319646
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 35 mm
Details
- System of Measurement
- Metric
- Head Type
- Button
- Drive
- Torx
- Material
- Steel
- Finish
- Plain
- Item
- Machine Screw
Description
M5-0.8 x 35 mm Machine Screws/Six-Lobe /Button Head/18-8 Stainless Steel/ISO7380 , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.