M5-0.80 x 50 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK

  • Mfr # 357067

  • Zoro # G306306766


product price:  $969.99
/pk 1000, $0.97/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
50 mm
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
357067
Zoro #
G306306766
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Fastener Length
50 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M5-0.8 x 50 mm Machine Screws/Phillips/Pan Head/18-8 Stainless Steel/DIN7985A , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.