
M5-0.80 x 55 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 908575-PR-100
Zoro # G606339525
product price:Â $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
System of Measurement
Metric
Thread Size
M5-0.80
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
908575-PR-100
Zoro #
G606339525
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M5-0.80
Fastener Length
55 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
M5-0.80 x 55mm Machine Screws/Slotted/Pan Head/18-8 Stainless Steel , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.