M5-0.80 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 500 PK

  • Mfr # 297351-PR-500

  • Zoro # G306302997


product price:  $186.99
/pk 500, $0.37/ea
Free Shipping & Returns

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Thread Size
M5-0.80
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
297351-PR-500
Zoro #
G306302997
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 84
Item
Machine Screw

Description

M5-0.80 x 8mm Machine Screws/Slotted/Cheese Head/18-8 Stainless Steel , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products