M5-0.80 x 8 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK

  • Mfr # 305791

  • Zoro # G306309712


product price:  $778.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305791
Zoro #
G306309712
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M5-0.8 x 8 mm Machine Screws/Six-Lobe /Flat Head/18-8 Stainless Steel/ISO14581 , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products