Shop NEWPORT FASTENERS

M5-0.80 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 1500 PK

  • Mfr # 578523
  • Zoro # G006318779

product price: 
$
195.99
/pk of 1500, $0.13/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
8 mm
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
578523
Zoro #
G006318779
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

M5-0.8 x 8 mm Machine Screws/Six-Lobe /Pan Head/Steel/Class 4.8/Zinc/ISO7045/ISO7045 , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.