Wing Nut, M6-1.00, Steel, Zinc Plated, 14.4 mm Ht, 27.9 in Max Wing Span, 2000 PK

  • Mfr # 215546

  • Zoro # G806364822


product price:  $820.99
/pk 2000, $0.41/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Overall Height
14.4 mm
Maximum Wing Span
27.9 in
Base Diameter
12.7 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
215546
Zoro #
G806364822
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Overall Height
14.4 mm
Base Diameter
12.7 mm

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
27.9 in
System of Measurement
Metric

Description

M6-1.0 Cold Forged Wing Nuts/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.