Wing Nut, M12-1.75, Steel, Zinc Plated, 25.4 mm Ht, 49.20 mm Max Wing Span, 400 PK
- Mfr # 864842
- Zoro # G706364854
product price:Â
$
634.99
/pk of 400, $1.59/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Overall Height
25.4 mm
Maximum Wing Span
49.20 mm
Base Diameter
23.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 864842
- Zoro #
- G706364854
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M12-1.75
- Overall Height
- 25.4 mm
- Base Diameter
- 23.6 mm
Details
- Item
- Wing Nut
- Material
- Steel
- Finish
- Zinc Plated
- Maximum Wing Span
- 49.20 mm
- System of Measurement
- Metric
Description
M12-1.75 Cold Forged Wing Nuts/Steel/Zinc , 400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.