Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 5 mm Ht, 1000 PK

  • Mfr # 592998

  • Zoro # G006329737


product price:  $422.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
5 mm
Hex Width
9.78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
592998
Zoro #
G006329737
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Hex Height
5 mm
Hex Width
9.78 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Metric

Description

M6-1.0 Hex Keps Nuts/18-8 Stainles Steel , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.