Shop NEWPORT FASTENERS
See all product information
Create Account
M6-1.0 Knurled Thumb Nuts/High Type/18-8 Stainless Steel , 250PK
- Mfr # 552711
- Zoro # G006364813
product price:Â
$
770.99
/pk of 250, $3.08/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Nut Style
Knurled Thumb Nuts
Basic Material
Stainless Steel
Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 552711
- Zoro #
- G006364813
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Dia./Thread Size
- M6-1.0
Details
- System of Measurement
- Metric
- Nut Style
- Knurled Thumb Nuts
- Basic Material
- Stainless Steel
- Material Grade
- 18-8
Description
M6-1.0 Knurled Thumb Nuts/High Type/18-8 Stainless Steel , 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.